Zoro Homepage

Straight Flute Hand Tap, 3/8"-24, Plug, 4 Flutes, UNF

  • Mfr # 1591500

  • Zoro # G3608683


product price: $11.99
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591500
Zoro #
G3608683
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
8.50 mm
Square Size
0.2860 in
65% Thread Drill Size
R
Thread Size
3/8"-24
Shank Length
1 1/2 in
Tap Length Standard
ANSI
55% Thread Drill Size
11/32 in
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
101H
Tap Finish
Bright
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101H
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Spiral Direction
Neutral
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
H10
Threads per Inch
24
Primary Material Application
All Materials
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 2B+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.