Zoro Homepage

Straight Flute Hand Tap, 3/8"-24, Taper, 4 Flutes, UNF

  • Mfr # 1121508

  • Zoro # G9295973


product price: $15.79
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121508
Zoro #
G9295973
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Tap Length Standard
ANSI
55% Thread Drill Size
11/32 in
Square Size
0.2850 in
65% Thread Drill Size
R
Shank Length
1 1/2 in
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Threads per Inch
24
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H3
Primary Material Application
All Materials
Spiral Direction
Neutral
Thread Standard
UNF
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Taper, Overall Length 2.93 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.