Zoro Homepage

Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC

  • Mfr # 2493703

  • Zoro # G9295203


product price: $15.49
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2493703
Zoro #
G9295203
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H5
55% Thread Drill Size
I
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Square Size
0.2300 in
Shank Length
1 19/32 in
75% Thread Drill Size
F
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Nitride
Tap Grouping
Tap
List Number
240
Cutting Direction - Machining
Right Hand
Series
240
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N1
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H5
Measurement System
Fractional Inch
Secondary Material Application
Aluminum
Primary Material Application ISO Code
K, N
Threads per Inch
18
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.66 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.