Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-24, Bottoming, 4 Flutes, UNF

  • Mfr # 2494003

  • Zoro # G9295237


product price: $16.39
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494003
Zoro #
G9295237
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
55% Thread Drill Size
9/32 in
Square Size
0.2300 in
Shank Length
1 19/32 in
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Nitride
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
240
Series
240
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNF
Secondary Material Application ISO Code
N1
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 2.72 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.66 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.