Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-24, Bottoming, 4 Flutes, UNF

  • Mfr # 3191500

  • Zoro # G0606090


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3191500
Zoro #
G0606090
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3.560"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Pitch Diameter Limit
2B
65% Thread Drill Size
J
Shank Length
2 5/32 in
55% Thread Drill Size
9/32 in
Square Size
0.2380 in
Tap Length Standard
DIN
Thread Size
5/16"-24
75% Thread Drill Size
I

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
319
Tap Thread Type
UNF
Tap Finish
Bright
Series
319
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
O
Shank Type - Machining
Straight
Secondary Material Application
Composite
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
24
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 3.54 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size I, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.