Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-24, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 3298616

  • Zoro # G9300636


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3298616
Zoro #
G9300636
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
90.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
65% Thread Drill Size
J
Tap Length Standard
DIN
55% Thread Drill Size
9/32 in
Square Size
0.2380 in
Thread Size
5/16"-24
75% Thread Drill Size
I
Shank Length
2 5/32 in
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
329
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Diamond
Number of Pieces
1
Series
329
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Class of Fit
3B
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
3B
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Modified Bottoming, Overall Length 3.54 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.67 in, 75 Percent Thread Drill Size I, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.