Straight Flute Hand Tap, 5/8"-18, Bottoming, 5 Flutes, UNF

  • Mfr # 1005302408

  • Zoro # G9294336


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Thread Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005302408
Zoro #
G9294336
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Shank Dia.
0.480"
Tap Dimension Type
Inch
Overall Length
4"
Tap Size
5/8"
Square Size
0.3590 in
65% Thread Drill Size
37/64 in
Tap Length Standard
DIN
75% Thread Drill Size
14.50 mm
Shank Length
1 25/32 in
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
10053
Tap Material
Powdered Metal
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
10053
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Thread Standard
UNF
Thread Limit
H3
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Bottoming, Overall Length 3.93 in, Powdered Metal, V, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.