Straight Flute Hand Tap, 5/8"-18, Plug, 4 Flutes, UNF
Mfr # 1144008
Zoro # G9296612
product price: $52.49
/eaKey Features
Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1144008
Zoro #
G9296612
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H5
55% Thread Drill Size
14.80 mm
Shank Length
1 25/32 in
Square Size
0.3590 in
75% Thread Drill Size
14.50 mm
Tap Length Standard
ANSI
Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
Size
5/8"
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3.81 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.36 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.