Zoro Homepage

Straight Flute Hand Tap, #6-32, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1005110508

  • Zoro # G9293365


product price: $38.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Size
#6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005110508
Zoro #
G9293365
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
11/16"
Pitch Diameter Limit
H3
75% Thread Drill Size
#34
Thread Size
#6-32
Shank Length
1 9/32 in
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Square Size
0.1090 in
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
List Number
10051
Series
10051
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Threads per Inch
32
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application
Hardened Steel
Secondary Material Application
Steel
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application ISO Code
P
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Modified Bottoming, Overall Length 2 in, Powdered Metal, V, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #34, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.