Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-14, Bottoming, 4 Flutes, UNC

  • Mfr # 3191100

  • Zoro # G9242441


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.242"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3191100
Zoro #
G9242441
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.242"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Shank Length
2 17/32 in
Tap Length Standard
DIN
65% Thread Drill Size
V
Thread Size
7/16"-14
55% Thread Drill Size
W
75% Thread Drill Size
U
Square Size
0.2420 in
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
319
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
319
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Class of Fit
2B
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application ISO Code
O
Thread Standard
UNC
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Threads per Inch
14
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3.93 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.