Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-14, Modified Bottoming, 5 Flutes, UNC

  • Mfr # 3298916

  • Zoro # G9300663


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3298916
Zoro #
G9300663
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Pitch Diameter Limit
Not Rated
Overall Length
4"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
75% Thread Drill Size
U
Shank Length
3 1/16 in
Tap Length Standard
DIN
Square Size
0.2420 in
55% Thread Drill Size
W
Thread Size
7/16"-14
65% Thread Drill Size
V
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Finish
Diamond
Number of Pieces
1
Thread Direction
Right Hand
List Number
329
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
329
Thread Standard
UNC
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Class of Fit
3B
Extended Neck
Yes
Thread Limit
3B
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
14
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Modified Bottoming, Overall Length 3.93 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size U, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.