Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-14, Bottoming, 5 Flutes, UNF

  • Mfr # 1005203308

  • Zoro # G9293916


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Pitch Diameter Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005203308
Zoro #
G9293916
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
7/8"-14
Pitch Diameter Limit
H5
Shank Dia.
0.697"
Tap Dimension Type
Inch
Tap Size
7/8"
Thread Length
2-7/32"
Overall Length
5"
Thread Size
7/8"-14
Square Size
0.5220 in
Shank Length
2 1/4 in
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40 mm
Tap Length Standard
DIN
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
List Number
10052
Tap Material
Powdered Metal
Cutting Direction - Machining
Right Hand
Series
10052
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
H5
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Thread Standard
UNF
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length 4.92 in, Powdered Metal, V, Right Hand, Thread Length 1.33 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.