Zoro Homepage

Straight Flute Hand Tap, 7/8"-14, Plug, 4 Flutes, UNF

  • Mfr # 1145808

  • Zoro # G9297671


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1145808
Zoro #
G9297671
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Pitch Diameter Limit
H6
Tap Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Shank Length
2 5/32 in
Thread Size
7/8"-14
Square Size
0.5220 in
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40 mm
Tap Length Standard
ANSI
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
List Number
101
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Measurement System
Fractional Inch
Thread Limit
H6
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
14
Shank Type - Machining
Straight
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4.68 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.67 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.