Straight Flute Hand Tap, #8-32, Taper, 4 Flutes, UNC
Mfr # 1024208
Zoro # G2771277
product price: $11.49
/eaKey Features
Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#8
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1024208
Zoro #
G2771277
UPC #
-
Country of Origin
Brazil
Dimensions
Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Thread Size
#8-32
Tap Length Standard
ANSI
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
Shank Length
1 5/32 in
65% Thread Drill Size
3.50 mm
Size
#8
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2.12 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.