Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 9/16"-12, Bottoming, 4 Flutes, UNC

  • Mfr # 1061108

  • Zoro # G9295754


product price: $44.19
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061108
Zoro #
G9295754
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H5
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
Shank Length
1 5/8 in
Square Size
0.3220 in
Thread Size
9/16"-12
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20 mm
Tap Length Standard
ANSI
55% Thread Drill Size
1/2 in
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
101
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Thread Limit
H5
Secondary Material Application ISO Code
K, N, P
Threads per Inch
12
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 3.59 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.