Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 9/16"-12, Bottoming, 5 Flutes, UNC

  • Mfr # 1005201808

  • Zoro # G9293776


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005201808
Zoro #
G9293776
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
9/16"-12
Overall Length
110.00mm
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
65% Thread Drill Size
12.50 mm
55% Thread Drill Size
1/2 in
Thread Size
9/16"-12
Square Size
0.3220 in
Shank Length
2 11/32 in
Tap Length Standard
DIN
75% Thread Drill Size
12.20 mm
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Tap Material
Powdered Metal
List Number
10052
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
10052
Threads per Inch
12
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 4.33 in, Powdered Metal, V, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.