Zoro Homepage

Straight Flute Hand Tap, 9/16"-12, Bottoming, 5 Flutes, UNC

  • Mfr # 1005201908

  • Zoro # G9293785


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Pitch Diameter Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005201908
Zoro #
G9293785
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
9/16"-12
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Shank Dia.
0.429"
Thread Length
1-21/32"
Tap Size
9/16"
Overall Length
110.00mm
Shank Length
2 11/32 in
65% Thread Drill Size
12.50 mm
Tap Length Standard
DIN
Thread Size
9/16"-12
Square Size
0.3220 in
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
List Number
10052
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Powdered Metal
Series
10052
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
12
Thread Standard
UNC
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 4.33 in, Powdered Metal, V, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.