Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 2 Flutes

  • Mfr # 1067300

  • Zoro # G2770330


product price: $9.29
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1067300
Zoro #
G2770330
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Tap Thread Size
#5-40
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Length Standard
ANSI
65% Thread Drill Size
#37
Shank Length
1 1/8 in
Thread Size
#5-40
55% Thread Drill Size
#36
75% Thread Drill Size
#39
Square Size
0.1090 in
Size
#5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Tap Finish
Bright
List Number
104
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
104
Measurement System
Pipe
Tap Shank Standard
ANSI
Threads per Inch
40
Thread Limit
H2
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-40, UNC, Bottoming, Overall Length 1.93 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.43 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.