Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 3190500

  • Zoro # G9300977


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3190500
Zoro #
G9300977
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
3-5/32"
Pitch Diameter Limit
Not Rated
Thread Length
1"
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
Tap Length Standard
DIN
Shank Length
1 15/16 in
55% Thread Drill Size
#3
Square Size
0.1900 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
List Number
319
Tap Thread Type
UNC
Series
319
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
O
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Shank Type - Machining
Straight
Class of Fit
2B
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 3.14 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size #7, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.