Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 1008700

  • Zoro # G2770918


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008700
Zoro #
G2770918
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H7
Tap Thread Size
#10-24
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Square Size
0.1520 in
Thread Size
#10-24
Shank Length
1 5/16 in
Tap Length Standard
ANSI
55% Thread Drill Size
#21
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
List Number
102
Cutting Direction - Machining
Right Hand
Series
103
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Measurement System
Pipe
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
H7
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size #25, Thread Limit H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.