Zoro Homepage

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 1105300108

  • Zoro # G9241574


product price: $63.89
/ea

Key Features

Shank Dia.
4.85mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105300108
Zoro #
G9241574
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.85mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
80.00mm
Pitch Diameter Limit
D5
Thread Length
25.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
Tap Length Standard
DIN
65% Thread Drill Size
13/64 in
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Shank Length
50.00 mm
Square Size
4.85 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
List Number
11053
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
11053
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Thread Limit
D5
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Thread Pitch
1.00mm
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 80 mm, Powdered Metal, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.