Zoro Homepage

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 12600400

  • Zoro # G9310472


product price: $15.49
/ea

Key Features

Shank Dia.
0.220"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12600400
Zoro #
G9310472
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-3/8"
Tap Thread Size
#8-36
Pitch Diameter Limit
H2
Thread Length
15/16"
Shank Length
1 11/32 in
65% Thread Drill Size
9/64 in
Thread Size
#8-36
55% Thread Drill Size
#27
75% Thread Drill Size
#29
Square Size
0.1640 in

Description

Screw Thread Insert STI Tap, Thread Size #8-36, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.468 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.