Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3 Flutes

  • Mfr # 3190000

  • Zoro # G9300925


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3190000
Zoro #
G9300925
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
56.00mm
Tap Thread Size
#4-40
Pitch Diameter Limit
Not Rated
Thread Length
9/16"
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Shank Length
1 15/32 in
Square Size
0.1090 in
Thread Size
#4-40
Tap Length Standard
DIN
65% Thread Drill Size
2.30 mm
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
319
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright
Series
319
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
40
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Bottoming, Overall Length 2.2 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.