Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming 3 Flutes

  • Mfr # 513

  • Zoro # G2769509


product price: $10.49
/ea

Key Features

Shank Dia.
5.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513
Zoro #
G2769509
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5.50mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
4.30 mm
Tap Length Standard
JIS
55% Thread Drill Size
4.40 mm
Shank Length
36.00 mm
Thread Size
M5x0.8
Square Size
4.50 mm
75% Thread Drill Size
4.20 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
List Number
121
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
121
Shank Type - Machining
Straight
Thread Limit
JIS 2
Extended Neck
Yes
Thread Pitch
0.80mm
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 60 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.