Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1063200
Zoro # G9295763
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1063200
- Zoro # G9295763
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H2 |
Thread Length | 1-13/16" |
Tap Length Standard | ANSI |
Thread Size | 5/8"-11 |
Square Size | 0.3590 in |
55% Thread Drill Size | 14.20 mm |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
Shank Length | 1 25/32 in |
Size | 5/8 |
Details
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Shaft Protector Set (8056)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730508)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14894)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121101)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1137700)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- Osg Taps