Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1971400
Zoro # G3600396
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.00mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1971400
- Zoro # G3600396
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 2-23/32" |
Pitch Diameter Limit | D9 |
Thread Length | 29.00mm |
Tap Length Standard | ANSI |
Square Size | 6.05 mm |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
Shank Length | 35.00 mm |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10 mm |
Size | M8 |
Details
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Bottoming, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #49 (C22657)
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- KNAACK Model 111 JOBMASTER Jobsite Cabinet, Tan, 60" W x 24" D x 60" H (111)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- Osg Taps