Zoro Homepage

Straight Flute Hand Tap, M10-1.00, Modified Bottoming, 5 Flutes, Metric Fine

  • Mfr # 8330101

  • Zoro # G9300277


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330101
Zoro #
G9300277
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.00
Shank Dia.
7.00mm
Tap Size
M10
Overall Length
70.00mm
Thread Length
30.00mm
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Metric
55% Thread Drill Size
9.25 mm
Square Size
5.50 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
Tap Length Standard
JIS
Shank Length
51.00 mm
75% Thread Drill Size
9.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
341
Number of Pieces
1
Tap Grouping
Tap
Series
341
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
Metric Fine
Tap Shank Standard
JIS
Spiral Direction
Neutral
Thread Limit
OH3
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Modified Bottoming, Overall Length 75 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit OH3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.