Straight Flute Hand Tap, M10-1.25, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105600408

  • Zoro # G9295002


product price:  $36.39
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105600408
Zoro #
G9295002
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Pitch Diameter Limit
D6
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Shank Length
42.00 mm
65% Thread Drill Size
8.90 mm
Square Size
7.26 mm
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
75% Thread Drill Size
11/32 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11056
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11056
Primary Material Application ISO Code
K, N
Measurement System
Metric
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Extended Neck
Yes
Thread Standard
Metric Fine
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Bottoming, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.