Straight Flute Hand Tap, M10-1.25, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105700308

  • Zoro # G3638056


product price:  $62.29
/ea

Key Features

Shank Dia.
7.20mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105700308
Zoro #
G3638056
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
7.20mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
D10
Thread Length
32.00mm
Square Size
7.26 mm
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
75% Thread Drill Size
11/32 in
Shank Length
42.00 mm
Tap Length Standard
ANSI
65% Thread Drill Size
8.90 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11057
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Standards
ANSI
Tap Grouping
Tap
Series
11057
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Thread Pitch
1.25mm
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Fine
Thread Limit
D6
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Bottoming, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.