Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M10-1.50, Bottoming, 4 Flutes, Metric

  • Mfr # 1006102000

  • Zoro # G9301214


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006102000
Zoro #
G9301214
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M10-1.50
Thread Length
32.00mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Tap Length Standard
DIN
Shank Length
42.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
List Number
10061
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
10061
Primary Material Application ISO Code
K, N
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D6
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.