Straight Flute Hand Tap, M12-1.25, Bottoming, 4 Flutes, Metric

  • Mfr # 1974400

  • Zoro # G3685044


product price:  $26.59
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1974400
Zoro #
G3685044
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.25
Thread Length
42.00mm
Pitch Diameter Limit
D11
Tap Length Standard
ANSI
65% Thread Drill Size
10.94 mm
Shank Length
39.00 mm
Thread Size
M12x1.25
75% Thread Drill Size
10.78 mm
Square Size
6.98 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
141
Tap Thread Type
Metric
Number of Pieces
1
Tap Finish
Bright
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
141
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Pitch
1.25mm
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Spiral Direction
Neutral
Thread Limit
D5
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.