Straight Flute Hand Tap, M12-1.25, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105302508

  • Zoro # G0605899


product price:  $76.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.50mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105302508
Zoro #
G0605899
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.25
Thread Length
42.20mm
Pitch Diameter Limit
D6
Tap Length Standard
DIN
Square Size
6.98 mm
Thread Size
M12x1.25
75% Thread Drill Size
10.78 mm
65% Thread Drill Size
10.94 mm
Shank Length
51.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11053
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
11053
Primary Material Application ISO Code
K, N
Measurement System
Metric
Thread Limit
D6
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Thread Pitch
1.25mm
Thread Standard
Metric Fine
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.