Straight Flute Hand Tap, M12-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105300508

  • Zoro # G9294467


product price:  $77.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105300508
Zoro #
G9294467
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M12-1.50
Thread Length
42.00mm
Pitch Diameter Limit
D6
Thread Size
M12x1.5
Tap Length Standard
DIN
65% Thread Drill Size
27/64 in
Shank Length
51.00 mm
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
Square Size
6.98 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Fine
List Number
11053
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11053
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Thread Limit
D6
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.