Straight Flute Hand Tap, M12-1.75, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105300608

  • Zoro # G9241601


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.90mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105300608
Zoro #
G9241601
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.90mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M12-1.75
Thread Length
42.00mm
Square Size
6.98 mm
Tap Length Standard
DIN
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Shank Length
61.00 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
List Number
11053
Number of Pieces
1
Tap Thread Type
Metric Coarse
Series
11053
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Thread Pitch
1.75mm
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.