Straight Flute Hand Tap, M12-1.75, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105600808

  • Zoro # G9241626


product price:  $62.99
/ea

Key Features

Shank Dia.
6.90mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105600808
Zoro #
G9241626
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.90mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Thread Length
42.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D6
65% Thread Drill Size
10.50 mm
Shank Length
36.00 mm
Square Size
6.98 mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
11056
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11056
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Thread Pitch
1.75mm
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 85 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.