Straight Flute Hand Tap, M12-1.75, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 22837

  • Zoro # G9301397


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.50mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22837
Zoro #
G9301397
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
82.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.75
Thread Length
38.00mm
55% Thread Drill Size
27/64 in
Tap Length Standard
JIS
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Shank Length
53.00 mm
Square Size
6.50 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
List Number
349
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
349
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
OH5
Tap Shank Standard
JIS
Secondary Material Application
Composite
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
O
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Thread Pitch
1.75mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 82 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit OH5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.