Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # 22643

  • Zoro # G9299281


product price: $22.49
/ea

Key Features

Shank Dia.
8.50mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22643
Zoro #
G9299281
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
82.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.75
Thread Length
38.00mm
Thread Size
M12x1.75
Square Size
6.50 mm
Shank Length
34.00 mm
Tap Length Standard
JIS
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
121
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
121
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Thread Pitch
1.75mm
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Extended Neck
Yes
Thread Limit
JIS 2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Plug, Overall Length 82 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.