Zoro Homepage

Straight Flute Hand Tap, M14-1.50, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105700708

  • Zoro # G3625596


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105700708
Zoro #
G3625596
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M14-1.50
Thread Length
42.00mm
Pitch Diameter Limit
D7
Tap Dimension Type
Metric
Tap Size
M14
Shank Dia.
8.20mm
Overall Length
91.00mm
Thread Size
M14x1.5
55% Thread Drill Size
12.90 mm
Tap Length Standard
ANSI
Square Size
8.18 mm
75% Thread Drill Size
12.50 mm
Shank Length
41.00 mm
65% Thread Drill Size
1/2 in
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
Powdered Metal
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
List Number
11057
Series
11057
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, N
Thread Limit
D7
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Bottoming, Overall Length 91 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.