Straight Flute Hand Tap, M14-2.00, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105300808

  • Zoro # G9294485


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105300808
Zoro #
G9294485
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M14-2.00
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Overall Length
110.00mm
Shank Dia.
10.90mm
Pitch Diameter Limit
D7
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm
Shank Length
60.00 mm
Thread Size
M14x2
Square Size
8.18 mm
Tap Length Standard
DIN
65% Thread Drill Size
31/64 in
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Powdered Metal
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
List Number
11053
Cutting Direction - Machining
Right Hand
Series
11053
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D7
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Thread Pitch
2.00mm
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.