Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 24045

  • Zoro # G9301643


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.50mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24045
Zoro #
G9301643
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.50mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
88.00mm
Tap Thread Size
M14-2.00
Thread Length
42.00mm
Pitch Diameter Limit
Not Rated
Shank Length
59.00 mm
Square Size
8.00 mm
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00 mm
Tap Length Standard
JIS
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
349
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Series
349
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Thread Limit
OH4
Measurement System
Metric
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
2.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Modified Bottoming, Overall Length 88 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.