Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M16-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1975600

  • Zoro # G3616636


product price: $44.19
/ea

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1975600
Zoro #
G3616636
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Pitch Diameter Limit
D6
Thread Length
46.00mm
Tap Thread Size
M16-1.50
Square Size
9.14 mm
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
Tap Length Standard
ANSI
Shank Length
45.00 mm
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
141
Tap Finish
Bright
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
141
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Limit
D6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Bottoming, Overall Length 96 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.