Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-16, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C54589
  • Zoro # G2846002

product price: 
$
14.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54589
Zoro #
G2846002
UPC #
697334545897
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/8"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H5
Shank Length
1 11/16 in
Tap Length Standard
USCTI
Square Size
0.2860 in
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
65% Thread Drill Size
P
Square Length
0.29 in
Shank Diameter
0.381 in
Square Width
0.29 in
Wire Rope Length
2.94 in
Length
2.94 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1003
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1003
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H5
Extended Neck
Yes
Class of Fit
2B-3B
Threads per Inch
16
Thread Standard
UNC
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.