Straight Flute Hand Tap, M16-1.50, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105201108

  • Zoro # G9294022


product price:  $99.86
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105201108
Zoro #
G9294022
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M16-1.50
Pitch Diameter Limit
D6
Thread Length
46.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Size
M16
Tap Length Standard
DIN
Thread Size
M16x1.5
Square Size
9.14 mm
Shank Length
46.00 mm
65% Thread Drill Size
14.70 mm
75% Thread Drill Size
14.50 mm
55% Thread Drill Size
14.90 mm
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
List Number
11052
Tap Finish
TiCN
Series
11052
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Limit
D6
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Pitch
1.50mm
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.