Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M16-2.00, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 24051

  • Zoro # G9301686


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.50mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24051
Zoro #
G9301686
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.50mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Thread Size
M16-2.00
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Tap Length Standard
JIS
Shank Length
66.00 mm
Thread Size
M16x2
Square Size
10.00 mm
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
349
Cutting Direction - Machining
Right Hand
Series
349
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Thread Standard
Metric Coarse
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Thread Limit
OH5
Tap Shank Standard
JIS
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application
Composite
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Modified Bottoming, Overall Length 95 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit OH5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.