Straight Flute Hand Tap, M18-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24060

  • Zoro # G9301756


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24060
Zoro #
G9301756
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Thread Size
M18-1.50
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
21/32 in
55% Thread Drill Size
16.90 mm
Square Size
10.99 mm
Thread Size
M18x1.5
Tap Length Standard
JIS
75% Thread Drill Size
16.50 mm
Shank Length
66.00 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Bright (Uncoated)
List Number
349
Cutting Direction - Machining
Right Hand
Series
349
Primary Material Application ISO Code
K, N
Secondary Material Application ISO Code
O
Thread Standard
Metric Fine
Thread Limit
OH4
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application
Composite
Tap Shank Standard
JIS
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Bottoming, Overall Length 95 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.