Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M18-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 1272

  • Zoro # G9298807


product price: $55.19
/ea

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1272
Zoro #
G9298807
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M18-1.50
55% Thread Drill Size
16.90 mm
Tap Length Standard
JIS
Square Size
11.00 mm
Thread Size
M18x1.5
75% Thread Drill Size
16.50 mm
Shank Length
45.00 mm
65% Thread Drill Size
21/32 in
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
121
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Primary Material Application
All Materials
Thread Pitch
1.50mm
Thread Limit
JIS 2
Thread Standard
Metric Fine
Tap Shank Standard
JIS
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Plug, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.