Straight Flute Hand Tap, M18-2.00, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105301408

  • Zoro # G9294521


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M18-2.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
List Number
11053
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105301408
Zoro #
G9294521
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M18-2.00
Overall Length
125.00mm
Tap Size
M18
Thread Length
46.00mm
Shank Dia.
13.70mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D7
Square Size
10.31 mm
Thread Size
M18x2
Shank Length
70.00 mm
Tap Length Standard
DIN
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
List Number
11053
Tap Finish
TiCN
Tap Material
Powdered Metal
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11053
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Coolant Fed
Coolant Through
Extended Neck
Yes
Thread Pitch
2.00mm
Spiral Direction
Neutral
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
D7
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2, Metric, Bottoming, Overall Length 125 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.