Straight Flute Hand Tap, M18-2.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1253

  • Zoro # G9298773


product price:  $49.99
/ea

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253
Zoro #
G9298773
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M18-2.50
Thread Length
48.00mm
75% Thread Drill Size
15.50 mm
Tap Length Standard
JIS
Square Size
11.00 mm
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
Shank Length
45.00 mm
65% Thread Drill Size
5/8 in
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
Bright
List Number
121
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
121
Tap Shank Standard
JIS
Thread Standard
Metric Coarse
Thread Limit
JIS 2
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Bottoming, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.