Straight Flute Hand Tap, M18-2.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 24056

  • Zoro # G9301731


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24056
Zoro #
G9301731
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
48.00mm
Tap Thread Size
M18-2.50
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
5/8 in
55% Thread Drill Size
16.20 mm
Square Size
10.99 mm
75% Thread Drill Size
15.50 mm
Tap Length Standard
JIS
Shank Length
65.00 mm
Thread Size
M18x2.5
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Number of Pieces
1
List Number
349
Series
349
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Thread Limit
OH5
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Extended Neck
Yes
Secondary Material Application
Composite
Spiral Direction
Neutral
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Bottoming, Overall Length 100 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 35 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit OH5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.