Straight Flute Hand Tap, M18-2.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 24055

  • Zoro # G9301722


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24055
Zoro #
G9301722
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M18-2.50
Thread Length
48.00mm
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
5/8 in
Shank Length
65.00 mm
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
Tap Length Standard
JIS
75% Thread Drill Size
15.50 mm
Square Size
10.99 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Coarse
List Number
349
Series
349
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
O
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Composite
Tap Shank Standard
JIS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Thread Pitch
2.50mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
OH5
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Modified Bottoming, Overall Length 100 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 35 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit OH5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.